This item is Discontinued.

This item is Discontinued.
Wall Mount Glass Vanity Shelf (Discontinued)
Mfr #
U.6975EB
Zoro #
G608452536
UPC # 685333697587
Country of Origin United Kingdom
Category Washroom Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.6975EB
- Zoro #
- G608452536
- UPC #
- 685333697587
- Country of Origin
- United Kingdom
Dimensions
- Length (In.)
- 28.74 in
- Height
- 3.74 in
- Width (In.)
- 6.69 in
Details
- Finish
- English Bronze
- Application
- Bathroom
Description
- •Designed for use in bathroom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov