This item is Discontinued.

This item is Discontinued.
Wall Outlet For Riser (Discontinued)
Mfr #
U.5591ULB
Zoro #
G208596845
UPC # 824464582861
Country of Origin United Kingdom
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.5591ULB
- Zoro #
- G208596845
- UPC #
- 824464582861
- Country of Origin
- United Kingdom
Dimensions
- Length (In.)
- 5.5 in
- Width
- 2.5 in
- Height
- 3.5 in
Details
- Finish
- Unlacquered Brass
Description
- •Intended for use in bathroom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov