This item is Discontinued.

This item is Discontinued.
Wave And Quartile Lift Arm Toilet Paper Holder In Polished Nickel (Discontinued)
Mfr #
QU420-PN
Zoro #
G101872596
UPC # 824438318908
Country of Origin Italy
Category Toilet Paper Dispensers & Holders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QU420-PN
- Zoro #
- G101872596
- UPC #
- 824438318908
- Country of Origin
- Italy
- Item
- Toilet Paper Holder
- Dispenser Product Grouping
- Toilet Paper Holder
- Toilet Roll Type
- Standard
- Roll Capacity
- Single Roll
- Color
- Nickel
- Product Series
- Vale
- Mounting
- Wall
- Finish
- Polished Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.