This item is Discontinued.
This item is Discontinued.
Wave Connection To Hose W/1.1 Gpm Flow Rate Reducer In Polished Nickel (Discontinued)
Mfr #
ZZ944900-PN
Zoro #
G808598096
UPC # 824438518728
Country of Origin Italy
Category Plumbing Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZZ944900-PN
- Zoro #
- G808598096
- UPC #
- 824438518728
- Country of Origin
- Italy
Dimensions
- Height
- 1 in
- Width
- 1.25 in
- Length
- 1 in
Details
- Finish
- Polished Nickel
- Application
- Bathroom
Description
Wave Connection To Hose With 1.1 Gpm Flow Rate Reducer Or Restrictor Only For The Wa102L In Polished Nickel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov