Universal Dual Disc Sander Machine

  • Mfr # 20000-Chameleon
  • Zoro # G522415228
product price: 
$
2,336.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20000-Chameleon
Zoro #
G522415228
UPC #
-
Country of Origin
Germany

Description

Rokamat Chameleon Universal Machine The Rokamat Chameleon is the ultimate all-in-one tool for EIFS professionals, designed to maximize efficiency, save time, and increase productivity. This high-performance machine is built for EIFS installers, stucco professionals, and contractors who demand precision and speed on the job site. Engineered for the EIFS Industry Optimized for EIFS & ETICS Board Grinding - Smoothly sands and shapes foam boards for a perfect finish before base coat application. Superior Surface Preparation - Removes old coatings, paint, adhesive residues, and more, ensuring a clean and uniform base for EIFS applications. Time-Saving Performance - With its large operation area and smooth handling, the Chameleon allows more work to be completed in less time, reducing labor costs and boosting efficiency. Dust-Free Operation - The adjustable suction hood minimizes dust clouds and prevents surface scoring, keeping your job site cleaner and improving air quality. Optional Dust-Free Vacuum Pack - For even better dust control, the Chameleon can be paired with an optional vacuum pack, creating a cleaner, healthier work environment. Power & Performance Dual Counter-Rotating Discs (2x Ø 200 mm) - Covers a larger area for faster, even material removal without clogging or uneven wear. Lightweight Hand Tool (Only 2.2 kg) - The motor is worn separately on a belt or shoulder strap, allowing for fatigue-free operation over long periods. High-Torque Motor (1,000 W) - Adjustable speed range of 150-570 RPM delivers the power needed for precise EIFS board shaping and finishing. Greater Efficiency, More Productivity - The Chameleon enables workers to complete jobs faster while maintaining superior quality, increasing overall job site efficiency. Versatile Applications Grinding EIFS and ETICS boards - Achieve smooth, even surfaces before coatings. Stripping wallpaper & old coatings - Quickly preps walls for new finishes. Removing old render, paint, glue & plant residue - Cleans surfaces efficiently. Flattening concrete & stucco surfaces - Creates a perfect foundation. Sanding & polishing - Delivers professional-grade finishes. Why EIFS Professionals Choose the Rokamat Chameleon ✔ Exclusive to Demand Products - The only place to get this industry-leading tool. ✔ Saves time, increases efficiency - More work gets done in less time with a larger coverage area and smooth operation. ✔ Optional dust-free vacuum pack - Reduce airborne dust and maintain a cleaner workspace. ✔ Specifically designed for EIFS applications - The best tool for EIFS board grinding and prep work. ✔ Lightweight & ergonomic - Work longer with less fatigue. ✔ Smooth, controlled operation - No vibrations, ensuring clean, precise results. ✔ Adjustable speed control - Optimize performance for any EIFS or stucco project. Thanks to the two counter-rotating discs (2x Ø 200 mm), large areas can be processed smoothly. This feature also ensures that the removed material is conveyed to the outside without any problems. The motor is carried separately from the hand tool (only 2.2 kg) either on a belt or a shoulder strap. Thus, the low weight allows for fatigue-free working over longer periods of time. By combining a powerful motor (1 000 W) with low speed of rotation(150-570 rpm), the Chameleon scores with an enormous torque and powerful grinding on walls, ceilings and floors. The variably adjustable suction hood prevents you from working in dust clouds. It also provides depth regulation/limitation, which prevents scoring - especially important when working with soft materials. Additionally, the suction hood protects the surfaces, e. g. when removing ivy from facades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews