Shop All Air Compressor Pumps
Rolair
Air Compressor Pump, 1 1/2 hp, 3 hp, 1 Stage, 34 oz Oil Capacity, 2 Cylinder
Mfr # PMP12K17GR
Zoro # G9066951
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 1/2 hp, 3 hp
- Number of Stages 1
- Lubrication Type Splash Lubricated
- Number of Cylinders 2
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolair
- MFR # PMP12K17GR
- Zoro # G9066951
- UPC # 662865011012
- Country of Origin Italy
- Category Air Compressor Pumps
Dimensions
Flywheel Dia. | 11 in |
Overall Depth | 12 in |
Sheave Size @ 1725 RPM | 6 3/8 in, 7 35/64 in |
Bore Dia. | 2 33/64 in |
Sheave Size @ 3450 rpm | 2 1/4 in |
Overall Width | 11 in |
Overall Height | 15 in |
Stroke Length | 2 in |
Flywheel Diameter | 11 in |
Bore Diameter | 2.51 in |
Outlet Size | 0.5 in |
Description
Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 1, Maximum Output Power 3 hp, Free Air Flow Rate @ Maximum Pressure 10.1/8.5 cfm @ 150 psi, Number of Cylinders 2, Maximum Operating Pressure 150 psi, Flywheel Diameter 11 in, Flywheel Included Yes, Pump Speed 1,200 RPM, Construction Cast Iron, Groove Section A, Number of Grooves 1, Valve Type Reed, Valve Material Stainless Steel, Rotation CCW, Stroke Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Open, 12mm Bore Dia (6201C3)
- DAYTON DC Speed Control, 90VDC, 2A, NEMA 1 (5X412)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 25 # of Teeth (60BS25H X 1 1/2)
- CONTINENTAL CONTITECH 3/3VX710 Banded Cogged V-Belt, 71" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX710)
- ROLAIR Air Compressor Pump, 5 hp, 7 1/2 hp, 2 Stage, 47 oz Oil Capacity, 2 Cylinder (PMP22K30GR)
- ROLAIR Cylinder Replacement Pump, 1 hp, 1 1/2 hp, 1 Stage, 12 oz Oil Capacity, 1 Cylinder (PMP11K8GR)
- ROLAIR Air Compressor Pump, 5 hp, 7 1/2 hp, 2 Stage, 45 oz Oil Capacity, 2 Cylinder (PMP22BK119GR)
- ROLAIR Air Compressor Pump, 1 1/2 hp, 3 hp, 1 Stage, 17 oz Oil Capacity, 2 Cylinder (PMP12MK103GR)
- CAMPBELL HAUSFELD Powermate 040-0386RP, Single-Stage Compressor Pump, V-Twin Cylinder, 1.6 RHP (040-0386RP)
- POWERMATE Inline Twin Cylinder, 1.9RHP, Single Stage (040-0425RP)
- SPEEDAIRE Air Compressor Pump, 7 1/2 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder (TF2011)
- Rolair Air Compressors