Shop ROLL PRODUCTS

Masking Tape, 1/2 in W x 60 yd L, 6 mil Thick, Red, Rubber Adhesive

  • Mfr # 5953R

  • Zoro # G4052097


product price: 
$
14.19
/ea

Key Features

Tape Width
1/2 in
Material
Paper
Tape Adhesive
Rubber
Tape Thickness
6 mil
Tape Elongation
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5953R
Zoro #
G4052097
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
60 yd
Tape Width
1/2 in
Tape Thickness
6 mil
Tape Core Diameter
3 in
Metric Tape Width
25.4 mm
Imperial Tape Length
2,161 in
Metric Tape Length
54.86 m
Imperial Tape Width
1 in

Details

Item
Masking Tape
Tape Color
Red
Material
Paper
Tape Adhesive
Rubber
Tape Elongation
Not Rated
Duct Tape Adhesive
Rubber
Tape Backing Material
Kraft Paper
Tape Tensile Strength
30 lb/in
Tape Shape
Continuous Roll
Max. Tape Performance Temp.
Not Rated
Tape Adhesive Strength
23 oz/in
Clean Removal Time
30 sec
Min. Tape Performance Temp.
Not Rated
Series
No Series
Tape Application
Hand
Tape Adhesive Format
Single-Sided
Maximum Tape Performance Temperature
Not Rated
Product Form
Continuous Roll
Surface Compatibility
Glass, Metal, Powder Coated Paints
Temperature Range
Not Rated
Environment
Indoor Only
Sub-Brand
Roll Products Inc
Tape Backing Construction
Paper
Adhesion to Steel
23 oz/in
Brand and Series
Roll Products Inc
Tape Brand
Roll Products Inc
Tape Adhesive Material
Rubber
Common Industry
Assembly & Manufacturing, Healthcare, Safety, Warehouse
Minimum Tape Performance Temperature
Not Rated

Description

Red, Tape Adhesive Rubber, Tape Application Hand, Tape Tensile Strength 30 lb/in, Tape Thickness 6 mil, Imperial Tape Length 2,161 in, Imperial Tape Width 1 in, Metric Tape Length 54.86 m, Metric Tape Width 25.4 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Masking Tape, Series No Series, Not Applicable, Tape Adhesive Strength 23 oz/in, Tape Backing Material Kraft Paper, Tape Core Diameter 3 in, Tape Elongation Not Rated, Imperial Tape WxL 1 in x 60 yd

Ratings & reviews