Radial Spherical Roller Bearing - Straight Bore, 22338 MA C4 F80 W33

  • Mfr # 22338 MA C4 F80 W33

  • Zoro # G7043938


product price:  $9,897.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Outside Dia. (mm)
400
Width (In.)
5.2 in
Cage Material
Brass
Max. RPM
1000 rpm
Dynamic Load Capacity
1610 kN
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22338 MA C4 F80 W33
Zoro #
G7043938
UPC #
637410071568
Country of Origin
China

Dimensions

Outside Dia. (mm)
400
Width (In.)
5.2 in

Details

Cage Material
Brass
Max. RPM
1000 rpm
Dynamic Load Capacity
1610 kN
Dynamic Load Capacity (Lb.)
459821 lb
Static Load Capacity
1610 kN
Static Load Capacity (Lb.)
656475 lb
Bore (mm)
190
Bearing Type
Spherical Roller
Bearing Material
52100 Bearing Steel
Series
22300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.