This item is Discontinued.

This item is Discontinued.
Mesh Stackable Front Load Tray, Black, Black, Metal Wire, 8.5" W, 11" D, 1 Number of Compartments (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22211ELD
- Zoro #
- G4176387
- UPC #
- 030402222113
- Country of Origin
- China
Dimensions
- Width
- 8.5"
- Depth
- 11"
Details
- Item
- Mesh Stackable Front Load Tray,Black
- Number of Compartments
- 1
- Color
- Black
- Material
- Metal Wire
- Load Orientation
- Front
Description
Mesh Stackable Front Load Tray,Black