This item is Discontinued.

This item is Discontinued.
Romanoff Products ROM77706-2 Magazine File; Purple - 9.5 x 3.5 x 11.5 in. - 2 Each (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ROM77706-2
Zoro #
G704035893
UPC #
194629060672
Country of Origin
China
Description
Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.
Features- Magazine File
- This Perfect Purple Magazine File is made of sturdy, durable plastic.
- With an Opaque Purple Matte finish.
- 2 Each
- Color: Purple
- Dimension: 9.5 x 3.5 x 11.5 in.
- Weight: 2.068 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.