Shop All Storage Bins
Romanoff
Hang & Stack Storage Bin, Plastic, 11 in W, 10 1/2 in H, 11 1/2 in L, Clear, 3 PK
Mfr # 725-20
Zoro # G4793600
product price: $41.39
/pk 3, $13.80/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Overall Length 11 1/2 in
- Overall Width 11 in
- Overall Height 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Romanoff
- MFR # 725-20
- Zoro # G4793600
- UPC # 194629025091
- Country of Origin Iceland
- Category Storage Bins
Dimensions
Overall Length | 11 1/2 in |
Overall Width | 11 in |
Overall Height | 10 1/2 in |
Details
Color | Clear |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Includes | 3 cube bins |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Description
The ROMANOFF - 725-20 Hang & Stack Storage Bin is a versatile storage solution with substantial dimensions. With an overall length of 11 1/2 inches, width of 11 inches, and height of 10 1/2 inches, these bins are designed to accommodate a variety of items. This size makes them suitable for businesses that require ample space to store or organize their goods.
Constructed from durable plastic material, the Hang & Stack Storage Bins offer longevity and resilience against daily wear and tear. The clear color provides visibility into the bin's contents without needing to open or rummage through it, which can be particularly beneficial for quick inventory checks or locating specific items swiftly.
This product includes three cube bins in each package, offering value by providing multiple storage solutions in one purchase. Recommended for users aged three years and above, this item demonstrates versatility across different age groups. As hangable and stackable units, these bins provide flexibility in terms of setup according to your spatial requirements or preferences. Whether you need vertical organization by stacking them up or wish to utilize wall space by hanging them up; the ROMANOFF - 725-20 Hang & Stack Storage Bin caters to various storage needs effectively.
Constructed from durable plastic material, the Hang & Stack Storage Bins offer longevity and resilience against daily wear and tear. The clear color provides visibility into the bin's contents without needing to open or rummage through it, which can be particularly beneficial for quick inventory checks or locating specific items swiftly.
This product includes three cube bins in each package, offering value by providing multiple storage solutions in one purchase. Recommended for users aged three years and above, this item demonstrates versatility across different age groups. As hangable and stackable units, these bins provide flexibility in terms of setup according to your spatial requirements or preferences. Whether you need vertical organization by stacking them up or wish to utilize wall space by hanging them up; the ROMANOFF - 725-20 Hang & Stack Storage Bin caters to various storage needs effectively.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Double Slotted Standard 72"H, Silver, 10PK (SS22/72)
- LITTLE GIANT Mobile Tables, 2-Shelf, 1000 lb., 24 x 48" (IP-2448-2)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary (33-202)
- LYON Wardrobe Locker, (1) Tier, (1) Wide, Steel, Powder Coated Finish, 12 in W, 12 in D, 66 in H (7GC5002)
- ROMANOFF Storage Bin, Plastic, 11 in W, 10.5 in H, 11.5 in L, Blue, 3 PK (72504)
- ROMANOFF Storage Bin, Green, 2 PK (ROM16005)
- ROMANOFF Hang & Stack Storage Bin, Plastic, 9 3/4 in W, 6 in H, 12 1/4 in L, Green, 3 PK (749-05)
- ROMANOFF Storage Bin, Green, 3 PK (ROM15105)
- ROMANOFF Storage Bin, Plastic, Blue, 3 PK (16104)
- ROMANOFF Storage Bin, Purple, 3 PK (ROM15106)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 4 in H, 11-5/8 in L, Green, 10 PK (K-QSB101GN-10)
- Romanoff Storage Bins