Shop All Storage Bins
Romanoff
Hang & Stack Storage Bin, Plastic, 9 3/4 in W, 6 in H, 12 1/4 in L, Yellow, 3 PK
Mfr # 749-03
Zoro # G4793646
product price: $29.99
/pk 3, $10.00/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Length 12 1/4 in
- Overall Width 9 3/4 in
- Overall Height 6 in
- Includes 3 baskets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Romanoff
- MFR # 749-03
- Zoro # G4793646
- UPC # 194629025138
- Country of Origin Israel
- Category Storage Bins
Dimensions
Overall Length | 12 1/4 in |
Overall Width | 9 3/4 in |
Overall Height | 6 in |
Length | 12.25 in |
Height | 6 in |
Details
Color | Yellow |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Includes | 3 baskets |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Description
Romanoff Book Basket with carry handles is great for classroom and library storage needs. Includes a label holder built into one handle. Measures 12.25"L x 9.75"W x 6"H. Sold as a pack of 3 baskets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Linea Collection Ballet Bar Garment Rack (LNBBE)
- AMKO DISPLAYS Single Hangrail Rolling Clothes Rack (K43) - Heavy Duty Square Tubing - Chrome (K43)
- US NETTING Military Grade Cargo Lifting Net 6x6 (MGCLN-625-6-2W)
- HALLOWELL Metal Antimicrobial Shelving Unit, 12"D x 48"W x 87"H, 11 Shelves, Steel (471C-12PL-AM)
- ROMANOFF Storage Bin, Plastic, 11 in W, 10.5 in H, 11.5 in L, Blue, 3 PK (72504)
- ROMANOFF Hang & Stack Storage Bin, Plastic, 9 3/4 in W, 6 in H, 12 1/4 in L, Green, 3 PK (749-05)
- ROMANOFF Storage Bin, Green, 2 PK (ROM16005)
- ROMANOFF Storage Bin, Plastic, Blue, 3 PK (16104)
- ROMANOFF Storage Bin, Red, 2 PK (ROM16002)
- ROMANOFF Storage Bin, Plastic, 11 in W, 10.5 in H, 11.5 in L, Yellow, 3 PK (72503)
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 9 in L, White, 50 PK (BINBIN89)
- Romanoff Storage Bins