Shop All Storage Bins
Romanoff
Storage Bin, Green, 2 PK
Mfr # ROM16005
Zoro # G0418208
product price: $23.98
/pk 2, $11.99/ea
$23.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Recommended Age 3+ Years
- Includes 2 boxes with lids
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Romanoff
- MFR # ROM16005
- Zoro # G0418208
- UPC # 194629051144
- Country of Origin United States
- Category Storage Bins
Details
Color | Green |
Item | Storage Bin |
Recommended Age | 3+ Years |
Includes | 2 boxes with lids |
Recommended Grade | Grade PK+ |
Description
The ROMANOFF - ROM16005 Storage Bin is a versatile storage solution suitable for various applications. Although specific measurements are not provided, this bin is designed to accommodate a variety of items, making it an effective tool for organizing and decluttering spaces. Its compact design allows it to fit seamlessly into different environments without taking up excessive space.
This product's main feature lies in its sturdy and durable construction. The green color adds a vibrant touch that can enhance the aesthetic appeal of any room or workspace while also making it easier to identify among other storage units. Recommended for users aged 3+ years, this storage bin is built to withstand regular use and maintain its functionality over time.
Each package includes 2 boxes with lids, providing ample storage capacity and ensuring your items remain protected from dust and damage. This makes the ROMANOFF - ROM16005 Storage Bin a beneficial addition to any small business looking for practical yet stylish storage solutions.
This product's main feature lies in its sturdy and durable construction. The green color adds a vibrant touch that can enhance the aesthetic appeal of any room or workspace while also making it easier to identify among other storage units. Recommended for users aged 3+ years, this storage bin is built to withstand regular use and maintain its functionality over time.
Each package includes 2 boxes with lids, providing ample storage capacity and ensuring your items remain protected from dust and damage. This makes the ROMANOFF - ROM16005 Storage Bin a beneficial addition to any small business looking for practical yet stylish storage solutions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 102 in W, 42 in D (184209643096DS)
- KRUEGER Therma Level Gauge, Tank Depth 84", 2"NPT (H-2-84)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 10 7/8 in W, 12 1/2 in H, 17 1/2 in L, Red (QGH600RD)
- BASCO Faucet, 2" (KB510M)
- ROMANOFF Hang & Stack Storage Bin, Plastic, 11 in W, 10 1/2 in H, 11 1/2 in L, Clear, 3 PK (725-20)
- ROMANOFF Storage Bin, Plastic, Purple, 3 PK (53606)
- ROMANOFF Hang & Stack Storage Bin, Plastic, 9 3/4 in W, 6 in H, 12 1/4 in L, Orange, 3 PK (749-09)
- ROMANOFF Storage Bin, Yellow, 3 PK (ROM16103)
- ROMANOFF Storage Bin, Plastic, Blue, 3 PK (16104)
- ROMANOFF Storage Bin, Red, 2 PK (ROM16002)
- COPERNICUS Book Storage Bin, Plastic, Blue (CEP-CC4069-B)
- Romanoff Storage Bins