Southwire 14/3NM-WGX100 Sheathed Cable, 14 AWG Wire, 3-Conductor, 100 ft L, Copper Conductor
- Mfr # NMB 14/3 G BLUE
- Zoro # G425013460
product price:Â
$
222.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NMB 14/3 G BLUE
- Zoro #
- G425013460
- UPC #
- 32886188862
- Country of Origin
- United States
Description
Inner conductors are type THHN, rated 90 deg C, 600 V. Solid strands. Outer jacket is PVC, rated at 75 deg C. Amp rating of the product is limited to that for 60 deg C rated conductors per the National electric Code Article 336. Dwellings not exceeding 3 floors above-grade. Exposed or concealed wiring. May be fished through walls, ceilings and masonry blocks. Use for new wiring or replacement wiring. Only for use in normally dry locations. UL listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.