Southwire SIMpull Building Cable, 12 AWG Wire, 3-Conductor, 250 ft L
- Mfr # NMB 12/3 G PURPLE
- Zoro # G825006604
product price:Â
$
474.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NMB 12/3 G PURPLE
- Zoro #
- G825006604
- UPC #
- 32886188978
- Country of Origin
- United States
Description
Southwire Romex Brand SIMpull (nonmetallic-sheathed) cable may be used for both exposed and concealed work in dry locations with ampacity limited to that for 60 deg C conductors as specified in the National Electrical Code (NEC). Individual conductor insulation is rated 90 deg C as required by the NEC and by the UL product standard (UL 719) for terminations in lighting fixtures. NM-B cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B cable is 600 V. Individual conductors within Type NM-B cable are not listed or marked as THHN conductors (or any other NEC recognized conductor type) and are not permitted to be installed apart from the complete Type NM-B cable. Conductors routed inside panelboards and boxes (without the cable jacket) for termination therein are considered part of the complete Type NM-B cable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.