Skip to Main Content

Featured Categories

  • Tools & Machining
  • Storage & Workspace
  • Heating & Cooling
  • Grounds & Outdoor

Shop Categories

  • About Us
  • Promo Codes
  • Contact Us
Zoro Homepage
Zoro Homepage

Recent Searches

    Recently Viewed

    customer-service Help
    cart ... Cart

    Sign In

    Don't Have An Account?

    Register with Zoro for access to:

    • Hassle-free returns
    • Order History
    • Exclusive savings
    • Order Tracking
    • Customer Service
    1. Home
    2. /
    3. Vehicle Maintenance
    4. /
    5. Marine & Watersport
    6. /
    7. Sailing & Rigging Equipment
    8. /
    9. S8 Ballslide Intermediate Car 76mm x 51mm
    Ronstan

    S8 Ballslide Intermediate Car 76mm x 51mm

    • Zoro #: G402469303
    • Mfr #: RC28163
    Ronstan S8 Ballslide Intermediate Car 76mm x 51mm RC28163
    Hover or click to zoom Tap to zoom
    $285.67
    • Country of Origin (subject to change): Denmark
    See full product details
    This item ships free.
    (Sign in or create an account for free shipping on orders over $50)

    Total: $285.67
    • Specifications |
    • Description |
    • Reviews

    Ronstan #RC28163 Specifications

    • Zoro #: G402469303
    • Mfr #: RC28163
    • Country of Origin (subject to change): Denmark
    Feedback Help us improve our product information

    Description

    Intermediate

    Reviews of Ronstan #RC28163

    Explore more

    • RONSTAN S22 Traveller Car 75mm Shackle RC12203
    • RONSTAN S19 Track Black 1496mm M5 C S K x100mm Pitch RC1190-1.5
    • RONSTAN S42 Luff Groove Track Joiner (pair) RC1422J
    • RONSTAN Series 15 Ball Bearing Block, Single Cheek RF15151
    • RONSTAN Handle Kit foRType 10 Body 5/16” Thread RF1473-05
    • RONSTAN Series 50 Ap Block Single RF51100
    • RONSTAN S30 Track Black 5996mm M8 C S K x100mm Pitch RC1300-6.0
    • HARKEN 38mm Double Big Bullet Block w/Becket 128
    • Ronstan Sailing & Rigging Equipment

    Contact Us

    Customer Service From Real People.

    • Phone: (855) 289-9676
    • Fax: (855) 329-9676
    • Monday - Friday: 6am - 9pm (CT)
    • Saturday: 7am - 5pm (CT)
    • *Holiday hours may vary. Learn More
    Contact Us

    Information

    • About Us
    • Accessibility
    • Careers
    • Giving Back
    • Promo Codes
    • Resource Hub
    • Return Policy
    • Shipping

    Shopping

    • Brands
    • My Account
    • Payments
    • Sitemap

    Services

    • Customer Service
    • Contact Us
    • FAQs
    • Net 30 Terms
    • Sell on Zoro
    • Zoro.com Norton Safe Seal
    • Zoro, Inc Buffalo Grove, IL BBB Business Review
    Feedback

    Got a minute?

    Help us improve by taking a quick survey

    Follow Us

    © 2011–2022 Zoro Tools, Inc. All rights reserved• Terms & Conditions• Privacy Policy• Do Not Sell My Personal Information