Ronstan
Series 40 All Purpose Block- Fiddle- Cleat
- Zoro #: G4671966
- Mfr #: RF41520
Hover or click to zoom Tap to zoom
Help us improve our
product images
$101.55
Subtotal: $101.55
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ronstan #RF41520 Specifications
- Zoro #: G4671966
- Mfr #: RF41520
- UPC #: 9316800244171
- Country of Origin (subject to change): Unknown
Description
Series 40 All Purpose Block - Fiddle - Cleat. Features: Exceptionally high working loads. Low maintenance, long service life. Self-lubricating sheave. Captive Lock universal head. Slotted pin shackle eliminates fouled lines. Multi-position cleat arm All purpose (AP) blocks are a great all around solution. Self-lubricating Acetal polymer sheaves running on polished stainless steel races perform equally well with dynamic loads and high static loads. For durability and a long service life, these blocks are the right choice for sheets, halyards and control line applications for cruising and racing.Captive Lock universal head can be fixed in either of two planes, or free to swivel as required. Quick adjusting cleat arms require no tools to adjust and fix securely in position.. Applications: Mainsheet. Halyard. Vang. Spinnaker control lines on off-the-beach catamarans, one design classes and sportsboats up to 8m (26ft). Ideal for fine-tune mainsheet tackles, cunninghams, backstays and other control line purchase systems. Materials: U.V. stabilised Acetal sheaves. Impact and U.V. resistant, fibre reinforced Nylon cheeks. Grade 316 stainless steel bearing race. Grade 316 stainless steel load strap and head fitting. Impact and UV resistant, fiber reinforced Nylon cheeks.
Reviews of Ronstan #RF41520
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RONSTAN S19 Sliderod Car 55mm Shackle Plunger Stop RC51940
- RONSTAN S8 Ballslide Intermediate Car 76mm x 51mm RC28163
- RONSTAN Wide Dee Shackle 1/4" Pin 1 17/32"L X 1 7/32"W RF1853
- RONSTAN ConstrictoRT C Single 8mm Rope build-in CT308P001-EN
- RONSTAN Padeye Removable Certified4 C S K M6 Holes9mm Bar RFC2433-09
- RONSTAN Series 40 BB Block Single Clevis Pin Top RF44108
- RONSTAN S19 Luff Groove Track Black 6025mm RC1192-6.0
- RONSTAN S42 Control End Single 75mm Sheave Becket RC14285
- RONSTAN S42 Beam Track End Plug Delrin RC1425P
- TH MARINE Sleeve-1-1/2X50Bk, #FLX-150-DP FLX-150-DP
- RONSTAN Service Kit Super Mini RA574150
- Ronstan Sailing & Rigging Equipment