Shop ROOMFACTORY
Create Account
15 x 14.62 x 11.75 in. Onyx Breakroom Organizers; 3 Compartments - Steel Mesh
- Mfr # RO521303
- Zoro # G803976639
product price:Â
$
216.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RO521303
- Zoro #
- G803976639
- UPC #
- 723902011218
- Country of Origin
- China
Description
Our office and school supply products are designed for the discerning people who appreciate high caliber products which enhance the appearance of their value. Our products communicate to all users that we value superior products for quality management. We know that innovation drives success and product quality are essential. Our products will the perfect fit for all official purpose with high standard quality.
Features- Break room organizer
- Three large compartments
- Three removable/adjustable dividers
- Metal label holders
- Color: Black
- Material: Steel
- Finish: Powder Coat
- Dimension: 15 x 14.62 x 11.75 in.
- Weight: 6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.