RMK11045WP Palm Leaf Peel & Stick Wallpaper; Green
- Mfr # RMK11045WP
- Zoro # G804157662
product price:Â
$
61.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RMK11045WP
- Zoro #
- G804157662
- UPC #
- 34878967721
- Country of Origin
- China
Description
Inspired by the organic tropics,Add instant flair to any space or decor with Palm Leaf Peel and Stick Wallpaper. From walls to DIY crafts, splash this gentle pattern on any clean flat surface in minutes. Install with two easy steps - just peel and stick! Plus, its removable making it the ultimate temporary decorating solution. Completely safe for walls, Peel and Stick Wallpaper leaves surfaces of sticky residue. Fast, fun and affordable!
Features- Vibrant, fresh colors and shapes
- Easy application
- Peel and stick
- Remove in an instant
- No damage to walls
- No tacky residue
- Non-toxic
- Use on clean, smooth surfaces
- Made on high-quality vinyl
- Printed in the USA
- Color: Green & White
- Dimension: 20.5 in. & 16.5 ft.
- Weight: 9 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.