Shop ROOMMATES
Create Account
RMK11279WP Marble Seas Peel & Stick Wallpaper; Blue
- Mfr # RMK11279WP
- Zoro # G404158052
product price:Â
$
50.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RMK11279WP
- Zoro #
- G404158052
- UPC #
- 34878198323
- Country of Origin
- China
Description
Give walls an ethereal transformation with Blue Marble Seas Peel and Stick Wallpaper by RoomMates. Give your walls a textured look, creating a designer loft vibe with minimal effort. Modern and warm, capture a designer look in minutes with our peel and stick technology. Simply peel from the backing and stick to any smooth surface of your choice. From walls to furniture and more, create a come you'll love with peel and stick wallpaper from RoomMates. Drop Match.
Usage- Bedrooms
- Living Rooms
- Offices
- Bathrooms
- Dorms
- Furniture
- Electronics
- Appliances & so much more
- Color: Blue
- Size: 24 in.
- Coverage Area: 28.29 sq. ft.
- Weight: 2.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.