Shop ROOMMATES

RMK11562WP 20.5 in. Grasscloth Peel & Stick Wallpaper; Beige

  • Mfr # RMK11562WP
  • Zoro # G404158120

product price: 
$
58.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RMK11562WP
Zoro #
G404158120
UPC #
34878650418
Country of Origin
China

Description

Walls take on the look of organic texture with Grasscloth Peel and Stick Wallpaper in Beige by RoomMates. This pattern, inspired by the natural world, gives any surface a dimensional look with little effort. Add architectural details to any space for an accent wall, full room makeover, furniture DIY, and more. Simply cut the peel and stick wallpaper to size, remove the backing, and stick to any smooth, clean surface. Pull off the wall in full sheets when its time to redecorate: no sticky residue or damage left behind. Bring the natural world into your home with peel and stick wallpaper from RoomMates. 20.5 inch Repeat. Straight Match. Covers 28.18 square feet.

Features
  • One sheet 20.5 inches x 16.5 feet
  • Just peel and stick
  • Easy to use, No mess
  • Makeover a room fast
  • Great for walls, furniture and DIY projects
  • Recommended for smooth, flat surfaces
  • Remove and reposition with ease
  • Completely reusable
  • Printed on high quality vinyl
  • Great for renters and homeowners
Specifications
  • Color: Beige
  • Country of Origin: USA
  • Dimension: 20.5' W x 16.5 ft.
  • Covers Square: 28.18 ft.
  • Number of Sheets: 1
  • Weight: 2.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.