
Streaked Whoopie Ring Sling 1/2in Sterling 12-Strand Hollow Braid 3-5 ft. Adj. Length
Mfr # 100494
Zoro # G516525704
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Length
3-5 ft
Rope Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
100494
Zoro #
G516525704
UPC #
810122896166
Country of Origin
United States
Dimensions
Length
3-5 ft
Rope Diameter
1/2 in
Details
Item
Whoopie Ring Sling
Description
The Rope Logic Streaked Whoopie Sling is a time-tested design that allows workers to mount hardware snugly against a tree in seconds. Whoopie slings adjust by sliding the tail through the hand-spliced center section and are locked into position by stretching the center section out along the tail. These slings are made with Sterlings durable yet pliable 12-strand Hollow Braid coated for durability and long-lasting color. Cordura abrasion-resistant sleeve on each eye for increased lifespan. Quickly attach your rigging gear without slack. Eye slings provide simplicity and versatility for rigging hardware. A block, Portawrap, or other device is secured within the slings eye, and a choking hitch such as cow hitch or timber hitch is tied using the running end. Scannable compatible for track and traceability. Multiple adjustable lengths available in 1/2'', 5/8 and 3/4 diameters and with a ring termination option. Ring Slings are made with Notch hard-coated anodized rigging thimbles. Hand-made by the experts at Rope Logic and rigorously tested in accordance with a 3-Sigma Process which provides a much more accurate MBS rating than standard testing processes. MBS: 10,00 lbs. 1/2'' Diameter, 3-5 ft. Adjustable Length. Spliced Notch hard-coated anodized Rigging X-ring Large Thimble 28mm x 20mm Size 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.