This item is Discontinued.

Rosewill Rosewill RW-T52 True Wireless Earbuds with Built-in Microphone; Fast Charge Case & LED Battery Indicator; 4 Hours of Continuous Playtime Per Charge RW-T52

This item is Discontinued.

Rosewill

Rosewill RW-T52 True Wireless Earbuds with Built-in Microphone; Fast Charge Case & LED Battery Indicator; 4 Hours of Continuous Playtime Per Charge (Discontinued)

Mfr # RW-T52
Zoro # G004153235
UPC # 840951132821
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RW-T52
Zoro #
G004153235
UPC #
840951132821
Country of Origin
China

Description

Rosewill True Wireless Earbuds with Built-in Microphone, Fast Charge Case and LED Battery Indicator, 4 Hours of Continuous Playtime Per Charge (RW-T52).

The RW-T52 true wireless earbuds offer big sound in a small design. The rechargeable case provides up to 30 hours of playtime on single charge. One-step pairing means less hassle while trying to connect your earbuds with your phone or tablet. Smart touch buttons allow you play, pause, skip, answer calls, or even activate your smartphone's smart assistant. LED indicators on the case help you easily monitor the the the battery level so you know exactly when to re-charge your case. Rechargeable case offers to 30 hours of playtime on a single charge One-Step pairing Smart touch controls Built-in Microphone in each earbud True Wireless Rosewill On-the-Go Our line of On-the-Go products are designed to make life easier for those constantly on the move. Built-in Microphones Built-in microphones for phone calls and smart assistant. Elegant Metallic Finish . Do not sacrifice elegance for functionality. A sleek finish adds style to an already great set of earbuds. Rechargeable Case

Specifications
  • Driver Unit: 13mm
  • Wireless Type: Bluetooth 5.0
  • Battery: Earbud Capacity: 35mAh x 2Charging Case Capacity: 500mAhCharge time: 1-2H
  • Operating Time: Playing time per charge: 4-5 hoursTotal Playtime with Charging Case: 30 hours
  • Weight: 0.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.