Hydraulic Lockout Valve

  • Mfr # HLOX12AF1111GMXA
  • Zoro # G923545555
product price: 
$
5,044.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HLOX12AF1111GMXA
Zoro #
G923545555
UPC #
-
Country of Origin
United States

Description

Actuation - Manual handle bar with 90 Degrees rotation, to control ON/OFF positions Quick Energy Dump - Full size Tank ports provide rapid bleed of downstream hydraulic energy (T1) and rapid bypass of pump flow (T2). Locking Position - Design only allows the valve to be lockable in the OFF (bypassing & bleeding) position Nitrile Seals - Buna-N seals for easy shifting, even after long periods of inactivity Visible Pressure Indication Option - Includes integrated sensing port on port A for pressure verification with either a gauge (optional), electrical pressure switch (optional) or a transducer (optional) Mounting - Inline or surface 4-Way Design - Includes two Tank ports that, in the OFF position, are used to dump energy from downstream (T1) and bypass pump flow to the reservoir (T2). If bypassing is not necessary, only use T1. ?? Click here to view product video (Under Safety Products)

Ratings & reviews