M35 Series Double Valve

  • Mfr # M35S40NAEXDBGA
  • Zoro # G223536857
product price: 
$
2,076.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M35S40NAEXDBGA
Zoro #
G223536857
UPC #
-
Country of Origin
United States

Description

Redundant control can achieve Category 4, PL e, when used with proper safety controls Each valve element in the M35 Series is equipped with a solid state pressure sensor for external monitoring Monitoring both of these sensors on each actuation and de-actuation of the M35 Series valve provides a diagnostic coverage up to 99%. Poppet design that is dirt tolerant, wear compensating for quick response and high flow capacity PTFE backup piston rings enhances valve endurance enabling operation with or without in-line lubrication Optional Soft-Start Module on energization, allows outlet pressure to increase at a slower rate until it reaches approximately 50% of inlet pressure, at which point the valve will then open fully to finish filling the system at full rate Modular port connection allows modular connection to Air Entry System (Lockout Valve, FRLs) LED Indicators provides visual display of valve status and aids troubleshooting Include built-in silencer module or threaded flange for remote exhaust SISTEMA Library available for download

Ratings & reviews