MDC2 Series Single Valve

  • Mfr # MDC2E131GAEXCTA
  • Zoro # G223537359
product price: 
$
1,512.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MDC2E131GAEXCTA
Zoro #
G223537359
UPC #
-
Country of Origin
United States

Description

Can achieve Category 2, PL c, when used with proper safety controls The "fail-to-safe" safety function is ensured as long as the poppet is able to go back into the start position The Cat 2 version (MDC2) of the MDC Series is equipped with a solid state pressure sensor. Monitoring the sensor on each actuation and de-actuation of the MDC2 Series valve provides a diagnostic coverage between 60% < 90% Poppet Design that is dirt tolerant, wear compensating for quick response and high flow capacity PTFE backup piston rings enhances valve endurance enabling operation with or without in-line lubrication On energization, the Soft-Start (EEZ-ON) allows outlet pressure to increase at a slower rate until it reaches approximately 50% of inlet pressure, at which point the valve will then open fully to finish filling the system at full rate Threaded or modular port connection allows connection to Air Entry System (Lockout Valve, FRLs) Threaded exhaust port for canister silencer or remote exhaust SISTEMA Library available for download

Ratings & reviews