This item is Discontinued.

Rotom Inducer 115V 3000rpm Ccw 1/20hp FB-RFB52

This item is Discontinued.

Rotom

Inducer 115V 3000rpm Ccw 1/20hp (Discontinued)

Mfr # FB-RFB52
Zoro # G7526622
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FB-RFB52
Zoro #
G7526622
UPC #
-
Country of Origin
United States
Item
Inducer 115V 3000rpm Ccw 1/20hp

Description

Inducer 115V 3000rpm Ccw 1/20hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.