A-050 E - Ring Applicator For Ring SE - 9 And E - 12
- Mfr # A-050
- Zoro # G604155370
product price:Â
$
73.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-050
- Zoro #
- G604155370
- UPC #
- 848790000240
- Country of Origin
- China
Description
Features
- Enables operator to install ring quickly and correctly.
- Allows for installation without turning the tool.
- Ring snaps into groove.
- Heat treated for strength.
- Fits for ring se-9 and e-12.
- Series - Applicator.
- Material - Carbon steel.
- Color - Black.
- Insulated handle - No.
- Offset head - No.
- Tip length - .37 in.
- Blade length - 1.43 in.
- Blade width - .500 in.
- Blade material - Carbon steel.
- Handle length - 3.25 in.
- Handle material - Plastic.
- Item weight - .2 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.