Shop ROTOR CLIP
See all product information
Create Account
External Retaining Ring, Steel, Zinc Yellow Finish
Mfr # C-125-ZD/B
Zoro # G9132396
product price:Â
$
0.33
/ea
Sold in multiples of 80 for $26.40
Key Features
Type
External
Material
Steel
Finish
Zinc Yellow
Thickness
0.05 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-125-ZD/B
- Zoro #
- G9132396
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Diameter
- 1-1/4 in
- Fits Groove Diameter
- 1.13"
- Thickness
- 0.05 in
- Free Inside Diameter
- 1.110"
Details
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Thickness Tolerance
- ±.002
Description
Crescent Retaining Ring,Ext 1-1/4",CS ZY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov