Shop ROTOR CLIP
See all product information
Create Account
External Retaining Ring, Steel Black Phosphate Finish, 1-3/4 in Shaft Dia
Mfr # C-175/B
Zoro # G9132350
product price:Â
$
0.65
/ea
Sold in multiples of 40 for $26.00
Key Features
Type
External
Fits Shaft Diameter
1-3/4 in
Material
Steel
Finish
Black Phosphate
Thickness
0.062 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-175/B
- Zoro #
- G9132350
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Inch
- Thickness Tolerance
- ±.003
Description
Crescent Retaining Ring,Ext 1-3/4",CS PH