Shop ROTOR CLIP

External Retaining Ring, Steel Black Phosphate Finish, 1-5/8 in Shaft Dia

  • Mfr # C-162/B

  • Zoro # G9132439


product price: 
$
1.19
/ea
Sold in multiples of 35 for $41.65

Key Features

Type
External
Fits Shaft Diameter
1-5/8 in
Fits Groove Diameter
1.483"
Material
Steel
Finish
Black Phosphate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C-162/B
Zoro #
G9132439
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1-5/8 in
Fits Groove Diameter
1.483"
Thickness
0.062 in
Free Inside Diameter
1.463"
Free Outside Diameter
1.853"

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch

Description

Crescent Retaining Ring,Ext 1-5/8",CS PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products