Shop ROTOR CLIP
See all product information
Create Account
External Retaining Ring, Steel, Black Phosphate Finish
Mfr # C-093/B
Zoro # G9131845
product price:Â
$
0.19
/ea
Sold in multiples of 120 for $22.80
Key Features
Type
External
Fits Shaft Diameter
0.938 in
Material
Steel
Finish
Black Phosphate
Thickness
0.042 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-093/B
- Zoro #
- G9131845
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Diameter
- 0.938 in
- Fits Groove Diameter
- 0.84"
- Thickness
- 0.042 in
- Free Inside Diameter
- 0.830"
Details
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Inch
- Thickness Tolerance
- ±.002
Description
Crescent Retaining Ring,Ext 15/16",CS PH
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov