This item is Discontinued.
This item is Discontinued.
External Retaining Ring, Steel Black Phosphate Finish, 0.156 in Shaft Dia (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-015/B
- Zoro #
- G9132019
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Inch
Description
Crescent Retaining Ring,Ext 5/32",CS PH