This item is Discontinued.
This item is Discontinued.
External Retaining Ring, Steel Black Phosphate Finish, 0.281 in Shaft Dia (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-028/B
- Zoro #
- G9132098
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Diameter
- 0.281 in
- Fits Groove Diameter
- 0.247"
- Thickness
- 0.025 in
- Free Inside Diameter
- 0.242"
Details
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Inch
- Thickness Tolerance
- ±.002
Description
Crescent Retaining Ring,Ext 9/32",CS PH
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov