Shop ROTOR CLIP
See all product information
Create Account
External Retaining Ring, Stainless Steel Plain Finish, 0.688 in Shaft Dia
Mfr # C-068-SS/B
Zoro # G200443666
product price:Â
$
0.69
/ea
Sold in multiples of 49 for $33.81
Key Features
Type
External
Fits Shaft Diameter
0.688 in
Material
Stainless Steel
Finish
Plain
Thickness
0.042 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-068-SS/B
- Zoro #
- G200443666
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- External
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
Description
Stamped Rings-Stainless. Crescent Ring External 11/16 SS PL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.