Shop ROTOR CLIP
See all product information
Create Account
External Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia
Mfr # C-050-SS/B
Zoro # G600443723
product price:Â
$
0.30
/ea
Sold in multiples of 115 for $34.50
Key Features
Type
External
Fits Shaft Diameter
1/2 in
Fits Groove Diameter
0.45"
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-050-SS/B
- Zoro #
- G600443723
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- External
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
Description
Stamped Rings-Stainless. Crescent Ring External 1/2 SS PL