This item is Discontinued.

This item is Discontinued.
External Retaining Ring, Steel Zinc Yellow Finish, 1/8 in Shaft Dia (Discontinued)
Mfr #
C-012-ZD/B
Zoro #
G200444441
Country of Origin United States
Category External Retaining Rings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-012-ZD/B
- Zoro #
- G200444441
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Diameter
- 1/8 in
- Fits Groove Diameter
- 0.106"
- Thickness
- 0.015 in
- Free Inside Diameter
- 0.102"
- Free Outside Diameter
- 0.165"
Details
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Zinc Yellow
- System of Measurement
- Inch
Description
Stamped Rings-Plated. Crescent Ring External 1/8 CS ZY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov