Shop ROTOR CLIP
See all product information
Create Account
External-E E-Clip, Stainless Steel Passivated Finish, 0.063 in Shaft Dia
Mfr # E-006-SS
Zoro # G600443907
product price:Â
$
0.14
/ea
Sold in multiples of 298 for $41.72
Key Features
Type
External-E
Fits Shaft Diameter
0.063 in
Fits Groove Diameter
0.05"
Material
Stainless Steel
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E-006-SS
- Zoro #
- G600443907
- UPC #
- -
- Country of Origin
- United States
- Item
- E-Clip
- Type
- External-E
- Material
- Stainless Steel
- Finish
- Passivated
- System of Measurement
- Inch
Description
Stamped Rings-Stainless. E-Clip External 1/16 SS PV