Shop ROTOR CLIP
See all product information
Create Account
External-E E-Clip, Stainless Steel Passivated Finish, 1/2 in Shaft Dia
Mfr # E-050-SS
Zoro # G800443912
product price:Â
$
0.50
/ea
Sold in multiples of 67 for $33.50
Key Features
Type
External-E
Fits Groove Diameter
0.4"
Material
Stainless Steel
Finish
Passivated
Thickness
0.042 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E-050-SS
- Zoro #
- G800443912
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Diameter
- 1/2 in
- Fits Groove Diameter
- 0.4"
- Thickness
- 0.042 in
- Free Inside Diameter
- 0.392"
Details
- Item
- E-Clip
- Type
- External-E
- Material
- Stainless Steel
- Finish
- Passivated
- System of Measurement
- Inch
Description
Stamped Rings-Stainless. E-Clip External 1/2 SS PV
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov