This item is Discontinued.

This item is Discontinued.
External-E E-Clip, Steel Zinc Plated Finish, 0.188 in Shaft Dia (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E-018-ZC
- Zoro #
- G500443809
- UPC #
- -
- Country of Origin
- United States
- Item
- E-Clip
- Type
- External-E
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
Description
Stamped Rings-Plated. E-Clip External 3/16 CS ZC