Shop ROTOR CLIP
See all product information
Create Account
External-E E-Clip, Steel Black Phosphate Finish, 0.625 in Shaft Dia
Mfr # E-062-X
Zoro # G200443994
product price:Â
$
0.19
/ea
Sold in multiples of 2500 for $475.00
Key Features
Type
External-E
Fits Shaft Diameter
0.625 in
Fits Groove Diameter
0.49"
Material
Steel
Finish
Black Phosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E-062-X
- Zoro #
- G200443994
- UPC #
- -
- Country of Origin
- United States
- Item
- E-Clip
- Type
- External-E
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Inch
Description
Stamped Rings-Phosphate Stacked. E-Clip External 5/8 CS PH 250 Pc Stk