Shop ROTOR CLIP
See all product information
Create Account
External-E E-Clip, Steel, Black Phosphate Finish
Mfr # E-015
Zoro # G9136955
product price:Â
$
0.06
/ea
Sold in multiples of 500 for $30.00
Key Features
Type
External-E
Fits Shaft Diameter
0.156 in
Material
Steel
Finish
Black Phosphate
Thickness
0.025 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E-015
- Zoro #
- G9136955
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Diameter
- 0.156 in
- Fits Groove Diameter
- 0.12"
- Thickness
- 0.025 in
- Free Inside Diameter
- 0.114"
Details
- Item
- E-Clip
- Type
- External-E
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Inch
- Thickness Tolerance
- ±.002
Description
E-Clip,Retaining External,5/32",CS PH