Shop ROTOR CLIP
See all product information
Create Account
External-E E-Clip, Steel, Black Phosphate Finish
Mfr # E-087
Zoro # G9136526
product price:Â
$
0.49
/ea
Sold in multiples of 100 for $49.00
Key Features
Type
External-E
Fits Shaft Diameter
0.875 in
Material
Steel
Finish
Black Phosphate
Thickness
0.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E-087
- Zoro #
- G9136526
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fits Shaft Diameter
- 0.875 in
- Fits Groove Diameter
- 0.68"
- Thickness
- 0.05 in
- Free Inside Diameter
- 0.668"
Details
- Item
- E-Clip
- Type
- External-E
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Inch
- Thickness Tolerance
- ±.002
Description
E-Clip,Retaining External,7/8",CS PH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.