This item is Discontinued.
This item is Discontinued.
External-E E-Clip, Stainless Steel Passivated Finish, 0.141 in Shaft Dia (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YE-014-SS
- Zoro #
- G9145565
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Diameter
- 0.141 in
- Fits Groove Diameter
- 0.11"
- Thickness
- 0.015 in
- Free Inside Diameter
- 0.108"
Details
- Item
- E-Clip
- Type
- External-E
- Material
- Stainless Steel
- Finish
- Passivated
- System of Measurement
- Inch
- Thickness Tolerance
- ±.002
Description
E-Clip,Retaining Special Ext,9/64" SS PV
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.