Shop ROTOR CLIP

External-E E-Clip, Steel, Zinc Yellow Finish, 100 PK

  • Mfr # E-25ST ZD

  • Zoro # G0445356

CAD Available

product price: 
$
7.39
/pk 100, $0.07/ea

Key Features

CAD Drawing
Type
External-E
Fits Shaft Diameter
1/4 in
Fits Groove Diameter
0.21"
Material
Steel
Finish
Zinc Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E-25ST ZD
Zoro #
G0445356
UPC #
848790012700
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1/4 in
Fits Groove Diameter
0.21"
Thickness
0.025 in
Free Inside Diameter
0.207"
Free Outside Diameter
0.527"
Fits Groove Width
0.029 in
Fits Groove Depth
0.02 in
Groove Width Tolerance
+0.002/-0.000 in
Clearance Dia. (Released)
0.54 in
Clearance Dia. Free O.D.
0.527 in
Clearance Diameter Type
Expanded
Groove Diameter Tolerance
+0.002/-0.000 in
Clearance Diameter
0.527 in
For Shaft Dia.
1/4 in

Details

CAD Available
Yes
Item
E-Clip
Type
External-E
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Meets/Exceeds
ASME
Thickness Tolerance
+/-0.002 in
Tensile Strength (PSI)
120,000 psi
Rockwell Hardness
RC48-53
Ring Type
E-Style Retaining Ring
Ring Sub-Type
Standard
Material Quality Standards
ASME
Location Style
External
Material Grade/Class
Ungraded
Manufacturer Location
Made in USA*
Free I.D.
0.207 in
Free O.D.
0.527 in
Tensile Strength
120,000 psi

Description

E Style Retaining Ring,0.025 In. Thk,PK100, System of Measurement Inch, Location Style External, Thickness 0.025 in, Fits Shaft Diameter 1/4 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.21 in, Fits Groove Width 0.029 in, Fits Groove Depth 0.02 in, Free Inside Diameter 0.207 in, Free Outside Diameter 0.527 in, Clearance Diameter 0.527 in, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Tensile Strength 120,000 psi, Ring Type E-Style Retaining Ring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.