Shop ROTOR CLIP

External-E E-Clip, Steel, Zinc Yellow Finish, 100 PK

  • Mfr # E-37ST ZD

  • Zoro # G2746046

CAD Available

product price: 
$
9.79
/pk of 100, $0.10/ea

Key Features

CAD Drawing
Type
External-E
Fits Shaft Diameter
3/8 in
Fits Groove Diameter
0.303"
Material
Steel
Finish
Zinc Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E-37ST ZD
Zoro #
G2746046
UPC #
848790012748
Country of Origin
United States

Dimensions

Fits Shaft Diameter
3/8 in
Fits Groove Diameter
0.303"
Thickness
0.035 in
Free Inside Diameter
0.3"
Free Outside Diameter
0.66"
Fits Groove Width
0.039 in
Fits Groove Depth
0.036 in
Clearance Dia. Free O.D.
0.66 in
Clearance Dia. (Released)
0.68 in
Groove Width Tolerance
+0.003/-0.000 in
Groove Diameter Tolerance
+0.003/-0.000 in
For Shaft Dia.
3/8 in

Details

CAD Available
Yes
Item
E-Clip
Type
External-E
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Meets/Exceeds
ASME
Rockwell Hardness
RC47-52
Thickness Tolerance
+/-0.002 in
Tensile Strength (PSI)
150,000 psi
Ring Type
E-Style Retaining Ring
Location Style
External
Ring Sub-Type
Standard
Manufacturer Location
Made in USA*
Material Quality Standards
ASME
Material Grade/Class
Ungraded
Free I.D.
0.3 in
Free O.D.
0.66 in
Tensile Strength
150,000 psi

Description

E Style Retaining Ring,0.035 In. Thk,PK100, System of Measurement Inch, Location Style External, Thickness 0.035 in, Fits Shaft Diameter 3/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.303 in, Fits Groove Width 0.039 in, Fits Groove Depth 0.036 in, Free Inside Diameter 0.3 in, Free Outside Diameter 0.66 in, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type E-Style Retaining Ring, Material Quality Standards ASME

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.