Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

E Retain Ring, Ext, Dia 5/8 In, PK100

ROTOR CLIP| Zoro #: G1142303| Mfr #: E-62ST ZD

$11.89 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Groove Depth: 0.020"Fits Groove Width: 0.046"Free O.D.: 0.940"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1142303 Mfr #: E-62ST ZD
Fits Groove Depth: 0.020"Fits Groove Width: 0.046"
Free O.D.: 0.940"Prongs: -
Meets/Exceeds: ASMEType: External
Tensile Strength (PSI): 150,000Fits Groove Dia.: 0.485"
Finish: Yellow ZincThickness: 0.042"
For Shaft Dia.: 5/8"Item: E Style Retaining Ring
Rockwell Hardness: RC47-52Material: Carbon Steel
Height: -Radial Wall: -
Free I.D.: 0.480"Clearance Dia. (Released): 0.960"
Package Quantity: 100Thickness Tolerance: +/-0.002"
For Bore Dia.: -Clearance Dia. (Compressed): -
Groove Width Tolerance: +0.003"Clearance Dia. Free O.D.: 0.940"
Groove Dia. Tolerance: +0.003"Country of Origin (subject to change): United States

Description

Part# E-62ST ZD, Carbon Steel, Manufactured by Rotor Clip, 0.625 In. Shaft Diameter, E-Style External Ring, 0.94 In. Free Outside Diameter, 0.48 In. Free Inside Diameter, 0.042 In. Thick, 0.485 In. Groove Diameter, 0.046 In. Groove Width, 0.07 In. Groove Depth

  • External E-Style retaining ring in carbon steel, zinc yellow finish. Perhaps the most popular and widely used radial retaining ring is the E-Style, (so named because it is shaped like the letter E.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
  • Provide a large shoulder on small-diameter shafts.
  • Radially assembled
  • ASME B18.27.1

Reviews