This item is Discontinued.

This item is Discontinued.
External Retaining Ring, Steel Black Phosphate Finish, 1/4 in Shaft Dia (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-025-X/B
- Zoro #
- G700444415
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Inch
Description
Stamped Rings-Phosphate Stacked. Crescent Ring External 1/4 CS PH STK