External Retaining Ring, Steel Zinc Plated Finish, 15/64 in Shaft Dia, 50 PK
Mfr # SH-23ST ZD
Zoro # G910610013
product price:Â $8.59
/pk 50, $0.17/ea
Sold in multiples of 2 for $17.18
Key Features
Type
External
Fits Shaft Diameter
15/64 in
Fits Groove Diameter
0.222"
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SH-23ST ZD
Zoro #
G910610013
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
15/64 in
Fits Groove Diameter
0.222"
Thickness
0.015 in
Free Inside Diameter
0.215 in
Fits Groove Width
0.018 in
Groove Diameter Tolerance
+/-0.0015 in
Groove Width Tolerance
+/-0.002/0.000 in
Fits Groove Depth
0.007 in
Clearance Diameter
0.341 in
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Location Style
External
Ring Type
External Retaining Ring
Thickness Tolerance
+/-0.002 in
Material Grade/Class
Not Graded
Ring Sub-Type
Standard
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.015 in, Fits Shaft Diameter 15/64 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.222 in, Fits Groove Width 0.018 in, Fits Groove Depth 0.007 in, Free Inside Diameter 0.215 in, Free Outside Diameter Not Applicable, Clearance Diameter 0.341 in, Material Steel, Finish Zinc Plated, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type External Retaining Ring
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.