This item is Discontinued.

This item is Discontinued.
External Self-Locking Push-On Split Retaining Ring, Stainless Steel Plain Finish, 1 in Shaft Dia (Discontinued)
Mfr #
TX-100SS
Zoro #
G404064230
UPC # 848790033408
Country of Origin China
Category External Retaining Rings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TX-100SS
- Zoro #
- G404064230
- UPC #
- 848790033408
- Country of Origin
- China
Dimensions
- Fits Shaft Diameter
- 1 in
- Thickness
- 0.015 in
- Free Inside Diameter
- 0.998"
- Free Outside Diameter
- 1.327"
Details
- Item
- Split Retaining Ring
- Type
- External Self-Locking Push-On
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
Description
Features
- Prongs dig into the shaft when a load is introduced to the other side.
- The outer rim of the tx series is curved which affords greater thrust load capacity.
- Rohs compliant.
- Material - Stainless steel.
- Series - Tx.
- Color / finish - Passivated.
- Ring thickness - .015 in.
- Shaft diameter fraction - 1 in.
- Shaft diameter - 25.4 mm.
- Ring dimensions o.d. - 1.327 in.
- Pack - 5.
- Item weight - .01 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.